Buy more than* S$200* and get FREE SHIPPING

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 1-38

Item.#
06425797
Mfr.#
1-38
Package Qty.
1PC
Ship pack of
1
17.50 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
3
Shank Height Y (mm)
13
Shank Length Z (mm)
100
Tip Width (mm)
12
Shank Width (mm)
13
Shank Length (mm)
100
Application
General plat turning, planing, copy cutting, milling
Tip Width A (mm)
12
Shank Width X (mm)
13
Tip Thickness (mm)
3
Shank Height (mm)
13
Egocentric
Left
Material
ST120