Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 1-38

Item.#
06425842
Mfr.#
1-38
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Shank Height (mm)
13
Egocentric
Left
Material
UT120
Tip Width A (mm)
12
Shank Width X (mm)
13
Application
Rough-milling, threading , milling , parting and processing.
Tip Width (mm)
12
Shank Width (mm)
13
Shank Length (mm)
100
Tip Thickness C (mm)
3
Shank Height Y (mm)
13
Shank Length Z (mm)
100