Buy more than* S$200* and get FREE SHIPPING

  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)

39 type (right round circular tool) 39-0

4.00 (2)
Item.#
06425955
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
11.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
HT110
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Lathing
3
From Japan
On 2015-05-18 07:35:40
Special, there is no difference with other companies.
This review is about item#05835487.
We're using the cutting of the casting.
5
From Japan
On 2015-03-11 21:05:13
You can use the same way as normally as you have been using until now.
This review is about item#05835776.