Buy more than* S$200* and get FREE SHIPPING

  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)

40 type (left round nose bent tool) 40-0

3.00 (1)
Item.#
06426007
Mfr.#
40-0
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
UT120
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During metal working
3
From Japan
On 2017-10-30 17:45:50
Although it is not so good in shape and appearance, it can be used in the same way as what I used to date
This review is about item#5835663.