Buy more than* S$200* and get FREE SHIPPING

  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)

40 type (left round nose bent tool) 40-4

Item.#
06426025
Mfr.#
40-4
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Shank Width (mm)
25
Shank Length (mm)
160
Material
ST120
Shank Height Y (mm)
25
Shank Length Z (mm)
160
Tip Length (mm)
22
Shank Height (mm)
25
Tip Thickness C (mm)
6
Tip Length B (mm)
22
Tip Width A (mm)
22
Shank Width X (mm)
25
Tip Thickness (mm)
6
Tip Width (mm)
22