Buy more than* S$200* and get FREE SHIPPING

  • 42 type(left facing bytes)

42 type(left facing bytes) 3-42

3.50 (2)
Item.#
06426287
Mfr.#
3-42
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-09-05
Now we ship to...
...see all
Item Feature
Shank Width (mm)
19
Shank Length (mm)
140
Material
UT120
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Tip Length (mm)
13
Egocentric
Left
Application
Rough-milling, threading , milling , parting and processing.
Tip Thickness C (mm)
5
Tip Length B (mm)
13
Tip Width A (mm)
19
Shank Width X (mm)
19
Tip Thickness (mm)
5
Tip Width (mm)
19
Shank Height (mm)
19
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use the byte work of acrylic material
4
From Japan
On 2017-03-25 18:42:05
Although we are continuously used without problem by cutting the acrylic end face is good.
This review is about item#6426314.
lathe
3
From Japan
On 2015-11-28 16:43:25
Easy-to-use.
This review is about item#06426332.