Buy more than* S$200* and get FREE SHIPPING

  • 43 type (cutting-off tool)

43 type (cutting-off tool) 43-2

4.10 (10)
Item.#
06426427
Mfr.#
43-2
Package Qty.
1PC
Ship pack of
1
16.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
3
Tip Length B (mm)
8
Tip Width A (mm)
3
Shank Width X (mm)
13
Tip Thickness (mm)
3
Tip Width (mm)
3
Shank Width (mm)
13
Shank Length (mm)
120
Material
UT120
Shank Height Y (mm)
19
Shank Length Z (mm)
120
Tip Length (mm)
8
Shank Height (mm)
19
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
End face groove processing
5
From Japan
On 2017-01-05 21:11:45
I want a byte [44-inch] the chip is riding on the opposite of this
This review is about item#6426445.
Lathing
4
From Japan
On 2016-11-28 07:26:11
It is a little more want thicker the chip. In order to put the strength
This review is about item#06426384.
Cutting
5
From Japan
On 2016-01-12 16:25:24
Than the bench lathe accessories of carbide chips byte, it shaved well. Blade width was sharpening yourself to 2mm.
This review is about item#06426357.
45C SCM435 (A material) cutting-off (mini lathe)
5
From Japan
On 2015-11-03 21:31:48
Select the ST110. Since the low of the root lathe rigidity is stingy until 2mm has dropped the width. Price is just good for the practice of sharpening so appropriate.
This review is about item#06729773.
Parting, grooving in the 3 feet lathe
4
From Japan
On 2015-09-22 23:35:13
Since there is no one of the same size in the Sanwa was purchased here. Because I not felt the difference in the quality of both the manufacturers in large size, after the price of the issue. Usage of the problem is not nothing, you can buy with confidence.
This review is about item#06426402.
self employed
4
From Japan
On 2013-05-29 20:24:38
It was bought in Toko which was under contract until now, but it was the price of about twice. Well really grateful because it uses. Also I want to buy immediately. We do that!
This review is about item#06426445.
The cutting-off of a tabletop lathe
4
From Japan
On 2012-10-21 23:47:25
Cutting edge angle is subtle but can be used without problems. Since the shank height there is no thing of 9.5 or less Since the cutting edge in the C2 lathe desktop becomes much more on the center of the Setsuzai It uses by cutting the shank does not come out particular problem. Bytes of about 8x8 for bench lathe for the prototype is also thankful when the lineup. Since complete byte is such that there is 8x8 also consider there of purchase.
This review is about item#06426402.
Such as cutting of brass or stainless steel
5
From Japan
On 2012-09-11 23:53:05
It also cheap price, nor a cheap and irresponsible to say product, I use a stainless steel cutting in the cutting and slow speed of brass. When you off guard and cracked or missing chip, but you can use sufficient to moderate the speed and feed. It is one that can be used with confidence cheaper.
This review is about item#06729825.
General processing
4
From Japan
On 2012-01-24 12:53:05
It could be commonly used.
This review is about item#06426375.
The cutting-off
1
From Japan
On 2012-01-17 15:19:28
Or lathe is wrong, I do not know how to use that bad I am a lathe beginner. Blade source will break soon. To cut the round bar three φ30 we were folding two this byte. Than blade source of the shank is weak with respect to the width of the cutting edge?
This review is about item#06426357.