11 type (boring tool) 2015/11/04
(6)
Item.#
06426621
Mfr.#
2015/11/04
Package Qty.
1PC
Ship pack of
1
Item Feature
Tip Thickness (mm)
5
Tip Width (mm)
19
Shank Width (mm)
25
Shank Length (mm)
250
Material
HT110
Shank Height Y (mm)
25
Shank Length Z (mm)
250
Tip Length (mm)
19
Shank Height (mm)
25
Tip Thickness C (mm)
5
Tip Length B (mm)
19
Tip Width A (mm)
19
Shank Width X (mm)
25
Customers Who Viewed This Item Also Viewed
<<
SANWASEISAKUSYO (SANWA BITS)
>>
Customer Reviews
5 star
3
4 star
2
3 star
1
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
For boring processing of resin, aluminum etc.
From Japan
On 2016-07-15 02:03:53
Processing at the level assumed for price is sufficiently possible and satisfied
Cutting
From Japan
On 2016-04-19 20:38:04
Thank you for purchasing for my father.
Making small engines and motorcycle parts with a Chinese lathe bought as a hobby
From Japan
On 2012-08-28 18:13:54
I use it to make bike parts and model engines etc on Chinese lathe. I think that it is quite durable without tip peeling in stainless cutting. However, it is cheap and durable recommendation byte if it does not feed too much.
Drilling by lathe
From Japan
On 2012-06-26 16:01:33
It was inexpensive so I could use it without hesitation.
Chamfering holes
From Japan
On 2012-06-19 16:08:03
There is no problem Please make a little shank a little more.
Inner diameter finish of pipe.
From Japan
On 2012-05-30 15:55:12
usually. It is good to have something suitable for a thin inside diameter.
Customers Who Bought This Item Also Bought
Top