Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)
  • 15 type (inner single point threading tool)
  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 15-0

Item.#
06426786
Mfr.#
15-0
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
ST120
Tip Length (mm)
8
Shank Height (mm)
9.5
Shank Length (mm)
100
Description
Roughing for medium cutting - light cutting of cast steel and steel. the feed medium when working conditions less favorable, to be used at medium speed.
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
9.5
Application
General lathe turned, planing, copy cutting, milling