Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/03/15

Item.#
06426813
Mfr.#
2015/03/15
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
5
Tip Width (mm)
7
Shank Width (mm)
19
Material
ST120
Tip Length (mm)
12
Shank Height (mm)
19
Shank Length (mm)
160
Application
General lathe turned, planing, copy cutting, milling