Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/04/15

Item.#
06426874
Mfr.#
2015/04/15
Package Qty.
1PC
Ship pack of
1
41.40 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Shank Length (mm)
180
Tip Thickness (mm)
6
Tip Width (mm)
9
Shank Width (mm)
25
Material
UT120
Tip Length (mm)
16
Shank Height (mm)
25
Application
Rough-milling, threading , milling , parting and processing.