Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 15-0

Item.#
06426883
Mfr.#
15-0
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
100
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
9.5
Material
HT110
Tip Length (mm)
8
Shank Height (mm)
9.5
Application
For general turning, milling.