Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/01/15

Item.#
06426892
Mfr.#
2015/01/15
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Tip Width (mm)
5
Shank Width (mm)
13
Material
HT110
Tip Length (mm)
8
Shank Height (mm)
13
Shank Length (mm)
120
Application
For general turning, milling.