Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/02/15

Item.#
06426901
Mfr.#
2015/02/15
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
140
Tip Thickness (mm)
4
Tip Width (mm)
6
Shank Width (mm)
16
Material
HT110
Tip Length (mm)
10
Shank Height (mm)
16
Application
For general turning, milling.