Buy more than* S$200* and get FREE SHIPPING

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/03/15

Item.#
06426917
Mfr.#
2015/03/15
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shank Length (mm)
160
Tip Thickness (mm)
5
Tip Width (mm)
7
Shank Width (mm)
19
Material
HT110
Tip Length (mm)
12
Shank Height (mm)
19
Application
For general turning, milling.