Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 15 type (inner single point threading tool)

15 type (inner single point threading tool) 2015/04/15

Item.#
06426926
Mfr.#
2015/04/15
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shank Length (mm)
180
Tip Thickness (mm)
6
Tip Width (mm)
9
Shank Width (mm)
25
Material
HT110
Tip Length (mm)
16
Shank Height (mm)
25
Application
For general turning, milling.