Buy more than* S$200* and get FREE SHIPPING

  • 20 Type Flat Byte

20 Type Flat Byte 20-0

3.50 (2)
Item.#
06427032
Mfr.#
20-0
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Width X (mm)
9.5
Material
HT110
Tip Length B (mm)
6
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Thickness C (mm)
3
Tip Width A (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Round processing of wood
5
From Japan
On 2016-11-04 03:51:38
We bought to round processing of wood. The had been set in the iron and steel for the lathe that was purchased in the Middle Ages is, so was out this knife, I bought.
This review is about item#06730491.
Cutting of brass
2
From Japan
On 2014-07-17 13:34:59
Finish of the cutting edge is in the clean finish in the bumpy, I think that it is insufficient.