Buy more than* S$200* and get FREE SHIPPING

  • 21 type (cut-off tool)

21 type (cut-off tool) 2015/04/21

3.33 (3)
Item.#
06427172
Mfr.#
2015/04/21
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
8
Tip Width (mm)
6
Shank Width (mm)
25
Material
UT120
Tip Length (mm)
20
Shank Height (mm)
25
Shank Length (mm)
180
Application
Rough-milling, threading , milling , parting and processing.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-10-13 18:24:20
Price was the firm quality at low cost I want to also use the future
This review is about item#6427154.
Such as the cut of SUS303 material
1
From Japan
On 2016-03-23 16:56:01
It can be too severe. Rather than Toka brazing of accuracy, it is terribly bad, because you are with bent orientation of the chip, but worried what to do after opening. Because you are bent, they tried to use to correct it cut, but would tapers, became available not stuff after all. Trade commodity ones of at most 1000 yen. Amazed and I wish sell as well products of this awful thing. To buy the material difference in quite a long time ago, to fix things blade width 3mm, it is using as a thing of 2.5mm. At that time, might luck was good without being tapered. terrible.
This review is about item#06427136.
Lathing
4
From Japan
On 2010-01-28 02:49:20
I can use long for the price, we are very happy with the cost. Since there is some variation in the product of precision is required accustomed to tooth when changing the tooth, but I think that it is satisfactory to the overall.
This review is about item#06427084.