Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper

Label-Sealing [Printer Combination] Recycled Paper 31332

4.29 (14)
Item.#
06541717
Mfr.#
31332
Package Qty.
1PC(100Sheet)
Ship pack of
1
45.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Basis Weight (g/m2)
150
Paper Thickness (mm)
0.18
Size
A4 seal
Surface Mounting
No cut
Lanel Size (mm)
210 x 297
Paper Quality
Recycled paper
Compatible Models
An ink-jet (paints and dye) laser copy, heat transfer, dot, and handwriting
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
DM for shipping
4
From Japan
On 2016-09-30 08:43:20
DM is the Crucifixion easy at the time of dispatch.
This review is about item#40277325.
Label development
5
From Japan
On 2016-06-24 17:32:02
It is very good and easy to use convenient
This review is about item#40277325.
Put on the machine for inspection management of equipment
5
From Japan
On 2016-06-07 15:46:29
It was good.
This review is about item#40277352.
Used in the mailing label
5
From Japan
On 2016-05-17 15:11:33
Printing also I'm glad now to clean.
This review is about item#06541884.
Label for DM
4
From Japan
On 2015-09-11 23:20:46
Satisfaction to have.
This review is about item#06541744.
Use the label for mailing
1
From Japan
On 2014-11-04 14:00:25
To print out using the copy machine but disappear with absolutely characters and the like is rubbed with a finger. I want you to tell me if there are things that do not disappear.
This review is about item#06541911.
Brochure sent
5
From Japan
On 2014-10-16 17:23:17
Nashi no problem at all!
This review is about item#06541726.
Mailing label
3
From Japan
On 2014-09-15 13:35:38
This size is convenient if you are or stretched to stamp instead of a smaller Choto
This review is about item#06541744.
I use to mark an inspection already.
5
From Japan
On 2014-02-14 16:25:59
Easy-to-use.
This review is about item#06541753.
Address change, etc. of the envelope
4
From Japan
On 2013-04-16 09:48:52
Since it cut to the required size, it is possible to stick to fit the various sizes and shapes. In addition, easy to cut because there is a line on the back even when you cut.
This review is about item#06541717.