Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper

Label-Sealing [Printer Combination] Recycled Paper 31340

4.35 (17)
Item.#
06541726
Mfr.#
31340
Package Qty.
1PC(100Sheet)
Ship pack of
1
45.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
150
Paper Thickness (mm)
0.18
Size
A4 size
Surface Mounting
10 surfaces
Lanel Size (mm)
86.4x50.8
Paper Quality
Recycled paper
Green Purchasing Law
Conform
Compatible Models
ink-jet (paints and dye) laser copy, heat transfer, dot, handwriting
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
For data heading
5
From Japan
On 2017-09-01 14:40:23
Even in printing with an inkjet printer, bleeding, blurring, etc. can be eliminated.
This review is about item#6541735.
For non-standard-size mail address
5
From Japan
On 2017-07-13 15:56:15
I am using it for the address of non-standard-size mail at the time of product shipment. I am using the application of the manufacturer's site by download but it is easy to use and satisfactory.
This review is about item#6541884.
Mailing label
4
From Japan
On 2017-05-30 18:39:15
I am using it for DM. It is easy to stick and is very good.
This review is about item#6541902.
For DM shipment
4
From Japan
On 2016-09-30 08:43:20
It is easy to stick when sending DM.
This review is about item#40277325.
Label making
5
From Japan
On 2016-06-24 17:32:02
Very good, convenient and easy to use
This review is about item#40277325.
Put on machines for inspection and management of equipment
5
From Japan
On 2016-06-07 15:46:29
It was good.
This review is about item#40277352.
Used in mailing labels
5
From Japan
On 2016-05-17 15:11:33
The printing was also beautiful and it was good.
This review is about item#06541884.
Label for DM
4
From Japan
On 2015-09-11 23:20:46
I am satisfied.
This review is about item#06541744.
Use for mailing labels
1
From Japan
On 2014-11-04 14:00:25
I print out using a copying machine, but it will inevitably disappear when rubbing characters etc with a finger. Please let me know if there is something that will not disappear.
This review is about item#06541911.
Brochure sent
5
From Japan
On 2014-10-16 17:23:17
No problem at all!
This review is about item#06541726.