Buy more than* S$200* and get FREE SHIPPING

  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper
  • Label-Sealing [Printer Combination] Recycled Paper

Label-Sealing [Printer Combination] Recycled Paper 31338

4.39 (18)
Item.#
06541753
Mfr.#
31338
Package Qty.
1PC(100Sheet)
Ship pack of
1
45.60 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Basis Weight (g/m2)
150
Paper Thickness (mm)
0.18
Size
A4 size
Surface Mounting
21 surfaces
Lanel Size (mm)
70x38.1
Paper Quality
Recycled paper
Compatible Models
ink-jet (paints and dye) laser copy, heat transfer, dot, handwriting
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Use of New Year's name
5
From Japan
On 2017-12-11 18:47:23
It's handy to use, so it's handy. There are times when the tape on the back sometimes is difficult to turn up but something else is fine.
This review is about item#6541875.
For data heading
5
From Japan
On 2017-09-01 14:40:23
Even in printing with an inkjet printer, bleeding, blurring, etc. can be eliminated.
This review is about item#6541735.
For non-standard-size mail address
5
From Japan
On 2017-07-13 15:56:15
I am using it for the address of non-standard-size mail at the time of product shipment. I am using the application of the manufacturer's site by download but it is easy to use and satisfactory.
This review is about item#6541884.
Mailing label
4
From Japan
On 2017-05-30 18:39:15
I am using it for DM. It is easy to stick and is very good.
This review is about item#6541902.
For DM shipment
4
From Japan
On 2016-09-30 08:43:20
It is easy to stick when sending DM.
This review is about item#40277325.
Label making
5
From Japan
On 2016-06-24 17:32:02
Very good, convenient and easy to use
This review is about item#40277325.
Put on machines for inspection and management of equipment
5
From Japan
On 2016-06-07 15:46:29
It was good.
This review is about item#40277352.
Used in mailing labels
5
From Japan
On 2016-05-17 15:11:33
The printing was also beautiful and it was good.
This review is about item#06541884.
Label for DM
4
From Japan
On 2015-09-11 23:20:46
I am satisfied.
This review is about item#06541744.
Use for mailing labels
1
From Japan
On 2014-11-04 14:00:25
I print out using a copying machine, but it will inevitably disappear when rubbing characters etc with a finger. Please let me know if there is something that will not disappear.
This review is about item#06541911.