Buy more than* S$200* and get FREE SHIPPING

  • Repeat Tie
  • Repeat Tie
  • Repeat Tie

Repeat Tie RF250-W

4.14 (7)
Item.#
06542042
Mfr.#
RF250-W
Package Qty.
1Bag(100PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.68)
Dimensions C (mm)
7.8
Dimensions A (mm)
7.4
Width (mm)
7.4
UL Standards
Compatible
Maximum Bundle Diameter (phi mm)
72
Dimensions L (mm)
250
Overall Length (mm)
250
Standard Values of Loop Tensile Strength (N [kgf])
222.3(22.68)
Dimensions D (mm)
11.0
Color
Black
Material
66 nylon
Dimension T (mm)
1.2
Dimensions B (mm)
19.0
Type
Weather resistant
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For binding or temporary fixing
5
From Japan
On 2017-08-29 21:02:07
It is economical and convenient because it can be reused repeatedly for various uses. Even if it fails it is handy because it just pushes it off with a nail. I would be more pleased if things like a guide are attached to the remaining part after binding.
This review is about item#6682024.
Piping of watering equipment
5
From Japan
On 2016-09-29 19:36:25
It is convenient because you can repeat even if you stop differently. I am satisfied with the price as well.
This review is about item#6542042.
Wiring arrangement
4
From Japan
On 2016-04-13 17:40:48
There is not a hard feeling in particular, it is easy to use.
This review is about item#06542015.
To bundle wires
4
From Japan
On 2016-01-31 17:14:29
It is convenient to be able to reuse although it is used when it is necessary to remove bundled wiring. I think that it is a matter of material, but it is hard to use when wrapping around wiring for hard hard. I think that it is the hardness required for the lock mechanism, but unlocking is hard and it is difficult to release it so I think that it is a little soft and easy to use.
This review is about item#06681981.
Binding work
5
From Japan
On 2016-01-27 16:16:06
It is slightly harder than the type without weather resistance.
This review is about item#06542042.
Bundle of wiring cords
5
From Japan
On 2013-10-16 13:50:57
When we re-extend etc. we return the unity and use it conveniently as necessary to reassociate.
This review is about item#06681981.
Used to close plastic bag
1
From Japan
On 2012-07-13 15:06:26
There are defective products at frequencies of 1 to 2 in 20 bottles, which is troubling. Please improve.
This review is about item#06542015.