Buy more than* S$200* and get FREE SHIPPING

  • Paper Label for Color Laser & Color Copies

Paper Label for Color Laser & Color Copies LBP-F690

4.50 (2)
Item.#
06542277
Mfr.#
LBP-F690
Package Qty.
1PC(20Sheet)
Ship pack of
1
14.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
Label body: 63, total thickness: 140
Whiteness (%)
82
Lanel Size (mm)
210 x 297
Compatible
Color laser printer, monochrome laser beam printer, color copier, monochrome common copier
Basis Weight (g/m2)
Total thickness: 141
Size
A4
Surface Mounting
No cut
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use as product label
4
From Japan
On 2013-03-08 15:27:04
Especially big dissatisfaction
This review is about item#00655383.
After packing processed goods, input the product number, the product number, the product name and use it.
5
From Japan
On 2008-11-08 21:51:40
I am satisfied with just a good size label.
This review is about item#00655365.