Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Campus Recycled Paper Double Ring Notebook

Campus Recycled Paper Double Ring Notebook SU-TE110A

5.00 (1)
Item.#
06542401
Mfr.#
SU-TE110A
Package Qty.
1PC(40Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Dimension (mm)
Length 252x Width 179
Ruled Line
A Ruled line
Size
No. 6 (semi B5)
Rule Width (mm)
7
Number of Lines
29 Lines
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Minutes of the meeting
5
From Japan
On 2016-12-11 16:25:38
Because you can memorize in a space-saving manner by folding notes, I often use ring notes. It is easy to use normally.
This review is about item#6542401.