Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Campus Recycled Paper Double Ring Notebook

Campus Recycled Paper Double Ring Notebook SU-TE110B

5.00 (1)
Item.#
06542417
Mfr.#
SU-TE110B
Package Qty.
1PC(40Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Dimension (mm)
Length 252x Width 179
Ruled Line
B rules line
Size
No. 6 (semi B5)
Rule Width (mm)
6
Number of Lines
34 lines
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Minutes of the meeting
5
From Japan
On 2016-12-11 16:25:38
Because you can memorize in a space-saving manner by folding notes, I often use ring notes. It is easy to use normally.
This review is about item#6542401.