Buy more than* S$200* and get FREE SHIPPING

  • Receipt
  • Receipt
  • Receipt

Receipt UKE-53

5.00 (5)
Item.#
06542444
Mfr.#
UKE-53
Package Qty.
1PC(50Set)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Quality
High-quality paper
Dimension (mm)
Length 84 x width 231
Specification
Wood Free Paper, No Copy
Size
Check bill horizontal
Type
Horizontal writing and high-class multicolored printing
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For trading
5
From Japan
On 2017-02-06 23:48:18
I always patronize. Size and color are handy well. · · · · · · · · · · · · · · · · · · · · · · · · · ·.
This review is about item#6542444.
When collecting money
5
From Japan
On 2015-02-19 13:12:00
Although thick things so far have been used for the first time, it may be better for the receipt to have this feeling of pressure too much.
This review is about item#06542444.
Use as a receipt
5
From Japan
On 2014-08-27 17:06:32
It is good because there is thickness. Because the price is also cheap, it is saved.
This review is about item#06542444.
As a receipt to the customer.
5
From Japan
On 2014-06-06 09:17:44
Not yet used. I was looking for cardboard. I was worried about NET purchase, but it was mentioned as high class · · ·. It is satisfying to see the real thing.
This review is about item#06542444.
Used for ordinary business processing work
5
From Japan
On 2009-02-03 17:59:54
Paper quality is also thick, easy to see, luxurious
This review is about item#06542444.