Buy more than* S$200* and get FREE SHIPPING

  • Deposit Slip, with Consumption Tax Column
  • Deposit Slip, with Consumption Tax Column
  • Deposit Slip, with Consumption Tax Column

Deposit Slip, with Consumption Tax Column TE-2001N

Item.#
06542453
Mfr.#
TE-2001N
Package Qty.
1PC(100Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Sheets
100
Specification
Wood Free Paper, No Copy
Paper Quality
High-quality paper
Number of Holes
2
Size
About. B7 MEDIUM WIDTH
Hole Intervals (mm)
60
Dimensions (Vetical x Horizontal) (mm)
88x125
Caution
Not of standard JIS dimensions., Not of standard JIS dimensions.