Buy more than* S$200* and get FREE SHIPPING

  • Lashing Belt
  • Lashing Belt
  • Lashing Belt

Lashing Belt R30E 010-050B

Item.#
06542487
Mfr.#
R30E 010-050B
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
30
Fixed Side Belt Length (m)
1
Belt Width (mm)
50
Adjustment Side Belt Length (m)
5
Working Load (kg)
600
Application
For rope hooks