Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down R30K AE010-AE050B

Item.#
06542496
Mfr.#
R30K AE010-AE050B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
30
Fixed Side Belt Length (m)
1
Belt Width (mm)
50
Adjustment Side Belt Length (m)
5
Working Load (kg)
600
Application
For D rings (both-ends narrow hook)