Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down R20E 010-040A

Item.#
06542514
Mfr.#
R20E 010-040A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
65.40 SGD
ADD TO CART
Shipped after 2017-12-26
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
2.1
Adjustment Side Belt Length (m)
4
Working Load (kg)
400
Application
For rope hooks
Breaking Load (kN)
20
Fixed Side Belt Length (m)
1
Belt Width (mm)
35