Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down R20K AC010-AC040A

Item.#
06542523
Mfr.#
R20K AC010-AC040A
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
20
Fixed Side Belt Length (m)
1
Belt Width (mm)
35
Adjustment Side Belt Length (m)
4
Working Load (kg)
400
Application
For D rings (both-ends narrow hook)