Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mr. Toolbag

Mr. Toolbag MB-4500

2.20 (5)
Item.#
06542593
Mfr.#
MB-4500
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Surface/Back/Reinforcement/Interior cushions)
HIGH-QUALITY POLYESTER/PVC COATING PROCESSING / ESTRONE / FOAMED POLYETHYLENE
Description 2
Full open type, easy-to-use With nine convenient storage pocket. Less wrinkles, prevents from getting out of shape. Reinforcing material into a sturdy five-way.
Outer Dimensions (Length L x Width W x Height H) (mm)
455x200x330
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
Equipment work
3
From Japan
On 2017-11-10 22:31:04
It is bigger than I thought it might be a little unsuitable for carrying around. It was heavy and tough to put all.
This review is about item#6542593.
Tool part insertion
1
From Japan
On 2016-02-13 21:35:07
I have patronized more than before purchasing. Compared with the beginning of use, since the thread to be sewn is weak, fraying, not noticing that the tool protrudes, sometimes it got damaged to your floor etc. Although I am durable fabric, I would like to finish sewing carefully. If there is an equivalent thing, I will ask for it.
This review is about item#06542593.
Carrying tool
1
From Japan
On 2015-12-16 11:19:21
The bottom in half a year, the tool is lost, the strength of the bottom a little more, not necessarily being like Ringstar,
This review is about item#06542593.
Everyday
2
From Japan
On 2014-11-28 13:55:29
It is hard to use to put tools.
This review is about item#06542593.
At the meeting, documents
4
From Japan
On 2014-09-04 17:05:40
When going to a meeting, because it enters A3 size, it is easy to use
This review is about item#06542593.