Buy more than* S$200* and get FREE SHIPPING

  • DLP Code Power Strip
  • DLP Code Power Strip
  • DLP Code Power Strip

DLP Code Power Strip LPT-302N(W)

4.58 (26)
Item.#
06543013
Mfr.#
LPT-302N(W)
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
125
Color
White
Cord Length (m)
2
Weight (g)
185
Rated Current (A)
15
Rated Power (W)
1500
Specification
Movie plug anti-tracking cover
Plug Socket Number
3 pieces
Customer Reviews
5 star 19
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
Used by connecting home appliances in the office
5
From Japan
On 2018-02-19 10:09:07
It is easy to use with moderate code length. The code is also firm and seems to be strong.
This review is about item#06543031.
Used at home
4
From Japan
On 2017-12-12 23:19:11
It is not bad for cheap but it is good not to have various lengths to taste.
This review is about item#6543013.
household use
5
From Japan
On 2017-09-06 17:17:07
Currently, the code used is old and purchased to avoid electric leakage fires. Indeed it was affordable and could afford security.
This review is about item#6541981.
Telecommunication maintenance
5
From Japan
On 2017-08-20 17:50:11
Although the extension cord of reels and the like are heavy and bulky when power is taken when power is taken at the time of small electric power work of a personal computer or electronic equipment, this is lightweight and compact so it fits in a tool box and it is convenient for carrying.
This review is about item#9502552.
maintenance
3
From Japan
On 2017-08-17 10:35:36
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#6543031.
various
5
From Japan
On 2017-07-20 14:51:48
I use it conveniently in many places. I like it very much.
This review is about item#6543031.
For extension of power supply
4
From Japan
On 2017-07-04 11:25:48
The code is solid and performance is enough. Among similar items, the best is to include cospa. However, it is still expensive.
This review is about item#6543031.
I am purchasing it as a standard product.
5
From Japan
On 2017-07-02 17:45:35
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#6541981.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:26:12
I extend it from the upper ventilator and use it as a power source for hot water toilet seat. It is useful because it does not require construction due to rent.
This review is about item#6543013.
To the loft
3
From Japan
On 2017-05-02 14:08:58
Anyway, I was looking for a long code tap. It is cheap and very good.
This review is about item#06543031.