Buy more than* S$200* and get FREE SHIPPING

  • DLP Code Power Strip
  • DLP Code Power Strip
  • DLP Code Power Strip
  • DLP Code Power Strip

DLP Code Power Strip LPT-305N(W)

4.61 (18)
Item.#
06543031
Mfr.#
LPT-305N(W)
Package Qty.
1PC
Ship pack of
1
11.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
125
Color
White
Cord Length (m)
5
Weight (g)
411
Rated Current (A)
15
Rated Power (W)
1500
Specification
Movie plug anti-tracking cover
Plug Socket Number
3 pieces
Customer Reviews
5 star 14
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:26:12
I extend it from the upper ventilator and use it as a power source for hot water toilet seat. It is useful because it does not require construction due to rent.
This review is about item#6543013.
To the loft
3
From Japan
On 2017-05-02 14:08:58
Anyway, I was looking for a long code tap. It is cheap and very good.
This review is about item#06543031.
At prototype test
4
From Japan
On 2016-09-30 12:50:06
The direction of the plug has also changed and it is useful for use as a provisional power extension cord of prototype.
This review is about item#6541981.
PC installation time
5
From Japan
On 2016-08-31 17:24:34
Purchase for use for additional parts. Is no problem.
This review is about item#06543031.
Multipurpose
5
From Japan
On 2016-05-30 09:25:22
It was saved for choosing things of various lengths.
This review is about item#06541981.
Use in store
5
From Japan
On 2016-01-28 06:27:07
I bought it because I wanted to use power from an outlet that is out of reach. It is the best in COSPA.
This review is about item#06543004.
The long code of home appliances
5
From Japan
On 2015-11-26 11:01:17
Products in this series are stable in quality and can be used with confidence.
This review is about item#06541981.
Home repair
5
From Japan
On 2015-09-08 11:32:11
I am very happy because it is not available in neighboring stores.
This review is about item#06543013.
Auto Repair Service
3
From Japan
On 2015-05-29 18:38:01
Although it was used for the indoor construction of the factory, the price was not changed very much with the home center, but since I asked for it with other parts, it was okay to omit the trouble of going to buy.
This review is about item#06541981.
office supply
5
From Japan
On 2014-07-24 13:16:36
It is useful when you want to extend a bit. We will also purchase.
This review is about item#06543004.