Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Luminous Screwdriver
  • Luminous Screwdriver
  • Luminous Screwdriver

Luminous Screwdriver No.1710

by ANEX
Item.#
06543196
Mfr.#
No.1710
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Total Length F (mm)
298
Grip Diameter G (mm)
40
Shaft Length D(mm)
200
Point Thickness (mm)
0.9
Shaft Diameter E(mm)
6.3
Tip Size (mm)
6