Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Luminous Screwdriver
  • Luminous Screwdriver
  • Luminous Screwdriver
  • Luminous Screwdriver

Luminous Screwdriver No.1710

by ANEX
Item.#
06543214
Mfr.#
No.1710
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Size (#)
2
Type
Electric type
Shaft Diameter E(mm)
6.3
Total Length F (mm)
198
Blade Shape
+
Grip Diameter G (mm)
40
Shaft Length D(mm)
100
Point Thickness (mm)
-