Buy more than* S$200* and get FREE SHIPPING

  • Luminous Screwdriver
  • Luminous Screwdriver
  • Luminous Screwdriver
  • Luminous Screwdriver

Luminous Screwdriver No.1710

by ANEX
Item.#
06543223
Mfr.#
No.1710
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Diameter G (mm)
40
Shaft Length D(mm)
150
Tip Size (#)
2
Shaft Diameter E(mm)
6.3
Total Length F (mm)
248
Blade Shape
+