Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 01001 RJ

Item.#
06543503
Mfr.#
4503 01001 RJ
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Helix Angle
45 °
Shank Diameter (phi mm)
4
Overall Length (mm)
50
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0.5
Blade Diameter (phi mm)
1
Blade Length (mm)
3