Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 01501 RJ

Item.#
06543512
Mfr.#
4503 01501 RJ
Package Qty.
1PC
Ship pack of
1
54.29 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Diameter Tolerance
e8
Blade Diameter (phi mm)
1.5
Blade Length (mm)
3
Shank Diameter Tolerance
h6
Overall Length (mm)
50
Helix Angle
45 °
Shank Diameter (phi mm)
4