Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 03502 RJ

Item.#
06543546
Mfr.#
4503 03502 RJ
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Length (mm)
12
Blade Diameter Tolerance
0.526315789
Blade Diameter (phi mm)
3.5
Shank Diameter Tolerance
h6
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Helix Angle
45 °