Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 05502 RJ

Item.#
06543564
Mfr.#
4503 05502 RJ
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Helix Angle
45 °
Shank Diameter Tolerance
h6
Blade Diameter (phi mm)
5.5
Blade Length (mm)
14
Blade Diameter Tolerance
0.526315789