Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 07003 RJ

Item.#
06543582
Mfr.#
4503 07003 RJ
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Diameter Tolerance
0.531914894
Blade Diameter (phi mm)
7
Blade Length (mm)
20
Shank Diameter Tolerance
h6
Overall Length (mm)
63
Helix Angle
45 °
Shank Diameter (phi mm)
8