Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 09004 RJ

Item.#
06543591
Mfr.#
4503 09004 RJ
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Diameter Tolerance
0.531914894
Blade Diameter (phi mm)
9
Blade Length (mm)
20
Shank Diameter Tolerance
h6
Overall Length (mm)
76
Helix Angle
45 °
Shank Diameter (phi mm)
10