Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 20007 RJ

Item.#
06543625
Mfr.#
4503 20007 RJ
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Length (mm)
38
Blade Diameter Tolerance
0.547945205
Blade Diameter (phi mm)
20
Shank Diameter Tolerance
h6
Shank Diameter (phi mm)
20
Overall Length (mm)
104
Helix Angle
45 °