Buy more than* S$200* and get FREE SHIPPING

  • Nut Breaker
  • Nut Breaker
  • Nut Breaker

Nut Breaker NB-1

5.00 (1)
Item.#
06543765
Mfr.#
NB-1
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Not for stainless steel or heat-treated nuts., Not for stainless steel or heat-treated nuts.
Dimensions D (mm)
22
Weight (g)
80
Blade Width (mm)
8
Description 2
Divide the nuts which becames hard, and remove.
Purpose
Crush and remove nut which is rust and cannot be removed with any way, Crush and remove nut which is rust and cannot be removed with any way
Dimensions A (mm)
12
Crackable Nuts Double-sided Width (mm)
9 - 12
Overall Length L (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The bolt of the motorcycle can not come off
5
From Japan
On 2017-02-12 17:18:55
It was very good. It is easy to break a thick bolt so easily. It was saved. I knew for the first time that there was such a thing.
This review is about item#6543783.