Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nut Breaker

Nut Breaker NB-3

5.00 (2)
Item.#
06543774
Mfr.#
NB-3
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not for stainless steel or heat-treated nuts., Not for stainless steel or heat-treated nuts.
Crackable Nuts Double-sided Width (mm)
16 - 22
Overall Length L (mm)
128
Purpose
Crush and remove nut which is rust and cannot be removed with any way, Crush and remove nut which is rust and cannot be removed with any way
Blade Width (mm)
14
Description 2
Divide the nuts which becames hard, and remove.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removing the drain pipe
5
From Japan
On 2018-02-26 16:21:44
Because it is a frequently used one, it can be purchased at affordable price and I am very much saved.
This review is about item#6543783.
The bolt of the motorcycle can not come off
5
From Japan
On 2017-02-12 17:18:55
It was very good. It is easy to break a thick bolt so easily. It was saved. I knew for the first time that there was such a thing.
This review is about item#6543783.