Buy more than* S$200* and get FREE SHIPPING

  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever

Forged Ring With Hook, W/Safety Lever TS-3

5.00 (3)
Item.#
06544151
Mfr.#
TS-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
5 times
Dimension G(mm)
21
Dimensions B (mm)
16
Dimensions D (mm)
31
Dimensions A (mm)
8.5
Dimension H (mm)
19
Breaking Stress (kg / mm2)
50
Dimensions C (mm)
14
Dimensions E (mm)
76.5
Dimension F (mm)
25
Working Load (t)
0.32
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Septic tank construction
5
From Japan
On 2018-02-10 20:20:06
Spring is also solid and price is very easy to handle
This review is about item#6544151.
hook
5
From Japan
On 2016-09-29 20:18:57
If there is any use other than hook, tell me. It is a price. It is cheaper than home center.
This review is about item#6544151.
Fishing gear
5
From Japan
On 2015-05-22 17:05:04
no problem
This review is about item#06544167.