Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever

Forged Ring With Hook, W/Safety Lever T-01

4.00 (3)
Item.#
06544176
Mfr.#
T-01
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
5 times
Dimensions B (mm)
25
Dimensions D (mm)
43
Dimensions A (mm)
13
Dimension H (mm)
27
Dimensions C (mm)
22
Breaking Stress (kg / mm2)
50
Dimensions E (mm)
110
Dimension F (mm)
33
Working Load (t)
1
Dimension G(mm)
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used to move heavy items to the second floor
5
From Japan
On 2018-05-29 21:00:02
The hook part is large and the rope etc. is easy to apply, and the spring of the safety lever is soft so it is very easy to use
This review is about item#6544176.
Lifting up load by mobile crane
5
From Japan
On 2016-08-13 17:32:05
Very easy to use. I am stingy and relieved.
This review is about item#6544176.
For loading
2
From Japan
On 2011-06-19 23:45:37
Although it seems like a new one, the paint is peeled off considerably, if used, it will be peeled off, but we would like you to treat the product politely.
This review is about item#06544176.