Buy more than* S$200* and get FREE SHIPPING

  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever
  • Forged Ring With Hook, W/Safety Lever

Forged Ring With Hook, W/Safety Lever T-02

3.50 (2)
Item.#
06544185
Mfr.#
T-02
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
5 times
Dimensions B (mm)
34
Dimensions D (mm)
49
Dimensions A (mm)
16
Dimension H (mm)
37
Dimensions C (mm)
26.5
Breaking Stress (kg / mm2)
50
Dimensions E (mm)
131.5
Dimension F (mm)
39
Working Load (t)
2
Dimension G(mm)
29
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Lifting of load by the mobile crane work
5
From Japan
On 2016-08-13 17:32:05
Very easy to use. Have stocky, peace of mind.
This review is about item#6544176.
To load fishing
2
From Japan
On 2011-06-19 23:45:37
New ones seems to be, but paint is coming off quite a place, thing that bleach be used, but those products that want to carefully handled.
This review is about item#06544176.