Buy more than* S$200* and get FREE SHIPPING

  • Kondo Standard Shackle, Sb Shackle
  • Kondo Standard Shackle, Sb Shackle
  • Kondo Standard Shackle, Sb Shackle

Kondo Standard Shackle, Sb Shackle A008

3.33 (3)
Item.#
06544194
Mfr.#
A008
Package Qty.
1PC
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the
Material
Iron
Designation(t)
8
Hole Diameter d1 (phi mm)
11
Pin Diameter (mm)
10
Screw Diameter
M10
Surface Processing
Dip coating
Mouth Width B (mm)
14
Head Diameter D (phi mm)
21
Working Load (kN [tf])
3.43/0.35
Length L(mm)
32
Weight (kg)
0.08
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Lifting heavy objects
1
From Japan
On 2016-05-27 20:53:10
I bought Three Etchings before but I can not use it because the quality is bad, I bought Condo Tec for the first time this time. I will not turn one of the two by hand, another one is too shabby. Although it is dob plated it seems that the female thread part is working after plating .... Because it is troubled if it does not turn around because it rusts it is not good to have a female screw not being plated on the female dog purchased goods? Well it is bad making and it does not turn by hand before rusting .... I'd like it to be properly decided, but what (model) should I buy?
This review is about item#06544237.
Lifting load operation
4
From Japan
On 2015-06-22 14:53:24
I am satisfied with the price. There is no loading work of various weights, I purchase several kinds in addition. I would like to purchase it when I need it in the future.
This review is about item#06707364.
Towing work
5
From Japan
On 2013-05-20 19:19:00
Both size, strength and weight were satisfactory.
This review is about item#06563681.